FREUDENBERG

FREUDENBERG Oil seal NBR902 B1U 20x52x7

  • ERIKS:11371947
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 05/02/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Series
Metal
Shaft Diameter
20 mm
Housing diameter
52 mm
Brand design
B1
Material lip
NBR
Seal height
7 mm
Spring material
Carbon steel
Maximum static pressure
0.5 bar
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.05 MPa
Type
B1
Norm design
DIN 3760-B 
Material surface
Metal
Pressure resistant
No
With dust lip
No