FREUDENBERG

FREUDENBERG Oil seal NBR902 B1OF 45x52x4

  • ERIKS:11372239
Image 1
Save to list
Not available in webshop
4 In stock - Estimated delivery date 10/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Shaft Diameter
45 mm
Housing diameter
52 mm
Brand design
B1OF
Material lip
NBR
Seal height
4 mm
Spring material
Carbon steel
Maximum static pressure
0.5 bar
Maximum shaft speed
6 m/s
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.05 MPa
Type
B1OF
Material surface
Metal
Pressure resistant
No
With dust lip
No