FREUDENBERG

FREUDENBERG Oil seal NBR902 B1OF 40x47x4

  • ERIKS:11372238
Image 1
Save to list

€10.20/ pieceexcl. VAT

€12.34incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.24

-

5+

€10.20

16.67%

25+

€9.52

22.22%

50+

€8.16

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Shaft Diameter
40 mm
Housing diameter
47 mm
Brand design
B1OF
Material lip
NBR
Seal height
4 mm
Spring material
Carbon steel
Maximum static pressure
0.5 bar
Maximum shaft speed
6 m/s
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.05 MPa
Type
B1OF
Material surface
Metal
Pressure resistant
No
With dust lip
No