FREUDENBERG

FREUDENBERG Oil seal NBR902 B1OF 25x32x5

  • ERIKS:11371900
Image 1
Save to list

€6.03/ pieceexcl. VAT

€7.30incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.03

-

5+

€5.03

16.67%

25+

€4.69

22.22%

50+

€4.02

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Shaft Diameter
25 mm
Housing diameter
32 mm
Brand design
B1OF
Material lip
NBR
Seal height
5 mm
Spring material
Carbon steel
Maximum static pressure
0.5 bar
Maximum shaft speed
6 m/s
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.05 MPa
Type
B1OF
Material surface
Metal
Pressure resistant
No
With dust lip
No