FREUDENBERG

FREUDENBERG Oil seal NBR902 B1OF 16x24x4

  • ERIKS:11371899
Image 1
Save to list

€4.80/ pieceexcl. VAT

€5.81incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.76

-

5+

€4.80

16.67%

25+

€4.48

22.22%

50+

€3.84

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Shaft Diameter
16 mm
Housing diameter
24 mm
Brand design
B1OF
Material lip
NBR
Seal height
4 mm
Spring material
Carbon steel
Maximum static pressure
0.5 bar
Maximum shaft speed
6 m/s
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.05 MPa
Type
B1OF
Material surface
Metal
Pressure resistant
No
With dust lip
No