FREUDENBERG

FREUDENBERG Oil seal NBR902 B1OF 15x26x4,5

  • ERIKS:11371897
Image 1
Save to list
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Shaft Diameter
15 mm
Housing diameter
26 mm
Brand design
B1OF
Material lip
NBR
Seal height
4.5 mm
Spring material
Carbon steel
Maximum static pressure
0.5 bar
Maximum shaft speed
6 m/s
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.05 MPa
Type
B1OF
Material surface
Metal
Pressure resistant
No
With dust lip
No