

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Shaft Diameter | 10 mm |
Housing diameter | 15 mm |
Brand design | B1OF |
Material lip | NBR |
Seal height | 3 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.5 bar |
Maximum shaft speed | 6 m/s |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | B1OF |
Material surface | Metal |
Pressure resistant | No |
With dust lip | No |