




€12.96/ pieceexcl. VAT
€15.68incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.96 | - |
5+ | €10.80 | 16.67% |
25+ | €10.08 | 22.22% |
50+ | €8.64 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Series | Metal |
Shaft Diameter | 45 mm |
Housing diameter | 72 mm |
Brand design | B1 |
Material lip | NBR |
Seal height | 8 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.2 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.02 MPa |
Type | B1 |
Norm design | DIN 3760-B |
Material surface | Metal |
Pressure resistant | No |
With dust lip | No |