FREUDENBERG

FREUDENBERG Oil seal NBR902 B1FUD 25x35x7

  • ERIKS:11293772
Image 1
Image 2
Image 1
Image 2
Save to list

€5.70/ pieceexcl. VAT

€6.90incl. VAT

Sold per: 5Min. order: 5

2 In stock - Estimated delivery date 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.84

-

5+

€5.70

16.67%

25+

€5.32

22.22%

50+

€4.56

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Series
Metal
Shaft Diameter
25 mm
Housing diameter
35 mm
Brand design
B1
Material lip
NBR
Seal height
7 mm
Spring material
Carbon steel
Maximum static pressure
0.2 bar
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.02 MPa
Type
B1
Norm design
DIN 3760-B 
Material surface
Metal
Pressure resistant
No
With dust lip
No