FREUDENBERG

FREUDENBERG Oil seal NBR902 B1DSL 52x80x13

  • ERIKS:11371878
Image 1
Save to list
Not available in webshop
Estimated delivery date - 05/02/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Shaft Diameter
52 mm
Housing diameter
80 mm
Brand design
B1SL
Material lip
NBR
Seal height
13 mm
Spring material
Carbon steel
Maximum static pressure
0.5 bar
Maximum shaft speed
12 m/s
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.05 MPa
Type
B1DSL
Material surface
Metal
Pressure resistant
Yes
With dust lip
Yes