






€179.55/ pieceexcl. VAT
€217.26incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €179.55 | - |
5+ | €149.63 | 16.67% |
25+ | €139.65 | 22.22% |
50+ | €119.70 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Shaft Diameter | 155 mm |
Housing diameter | 176 mm |
Brand design | Combi Seal |
Material lip | NBR |
Seal height | 16 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.5 bar |
Maximum shaft speed | 5 m/s |
Temperature range | from -40 to 80 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | Combi Seal |
Material surface | Metal |
Pressure resistant | No |
With dust lip | Yes |