FREUDENBERG

FREUDENBERG Oil seal NBR Cassette 3 70x95x13/14,5

  • ERIKS:11292461
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Not available in webshop
Estimated delivery date - 04/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Shaft Diameter
70 mm
Housing diameter
95 mm
Brand design
Cassette type 3
Material lip
NBR
Seal height
13 mm
Seal height 2
14.5
Maximum shaft speed
4 m/s
Temperature range
from -40 to 80 °C
Maximum static pressure (not bar)
0.05 MPa
Type
Cassette type 3