






€54.08/ pieceexcl. VAT
€65.44incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 12/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €64.89 | - |
5+ | €54.08 | 16.67% |
25+ | €50.47 | 22.22% |
50+ | €43.26 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Shaft Diameter | 35 mm |
Housing diameter | 60 mm |
Brand design | Cassette type 3 |
Material lip | NBR |
Seal height | 13 mm |
Seal height 2 | 14.5 |
Maximum shaft speed | 4 m/s |
Temperature range | from -40 to 80 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | Cassette type 3 |