




€32.40/ pieceexcl. VAT
€39.20incl. VAT
9 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.40 | - |
5+ | €27.00 | 16.67% |
25+ | €25.20 | 22.22% |
50+ | €21.60 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Series | Rubber |
Shaft Diameter | 55 mm |
Housing diameter | 72 mm |
Brand design | BABSL |
Material lip | FKM |
Seal height | 7 mm |
Spring material | Carbon steel |
Maximum static pressure | 7.5 bar |
Temperature range | from -25 to 160 °C |
Maximum static pressure (not bar) | 0.75 MPa |
Type | BABSL |
Material surface | Rubber |
Pressure resistant | Yes |
With dust lip | Yes |