




€22.23/ pieceexcl. VAT
€26.90incl. VAT
4 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.23 | - |
5+ | €18.52 | 16.67% |
25+ | €17.29 | 22.22% |
50+ | €14.82 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Series | Rubber |
Shaft Diameter | 35 mm |
Housing diameter | 52 mm |
Brand design | BABSL |
Material lip | FKM |
Seal height | 6 mm |
Spring material | Carbon steel |
Maximum static pressure | 9 bar |
Temperature range | from -25 to 160 °C |
Maximum static pressure (not bar) | 0.9 MPa |
Type | BABSL |
Material surface | Rubber |
Pressure resistant | Yes |
With dust lip | Yes |