FREUDENBERG

FREUDENBERG Oil seal FKM585 BAUMX7 35x50x7

  • ERIKS:11293265
Image 1
Image 2
Image 1
Image 2
Save to list

€14.03/ pieceexcl. VAT

€16.98incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.83

-

5+

€14.03

16.67%

25+

€13.09

22.22%

50+

€11.22

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Series
Rubber
Shaft Diameter
35 mm
Housing diameter
50 mm
Brand design
BAUM
Material lip
FKM
Seal height
7 mm
Spring material
Carbon steel
Maximum static pressure
0.5 bar
Temperature range
from -25 to 160 °C
Maximum static pressure (not bar)
0.05 MPa
Type
BAUM
Norm design
DIN 3760-A
Material surface
Rubber
Pressure resistant
No
With dust lip
No