




€90.90/ pieceexcl. VAT
€109.99incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €90.90 | - |
5+ | €75.75 | 16.67% |
25+ | €70.70 | 22.22% |
50+ | €60.60 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Series | Rubber |
Shaft Diameter | 118 mm |
Housing diameter | 150 mm |
Brand design | BAUM |
Material lip | FKM |
Seal height | 12 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.5 bar |
Temperature range | from -25 to 160 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | BAUM |
Norm design | DIN 3760-A |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |