




€122.40/ pieceexcl. VAT
€148.10incl. VAT
Estimated delivery date - 10/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €122.40 | - |
5+ | €102.00 | 16.67% |
25+ | €95.20 | 22.22% |
50+ | €81.60 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Series | Rubber |
Shaft Diameter | 88 mm |
Housing diameter | 160 mm |
Brand design | BAUMSL |
Material lip | FKM |
Seal height | 13 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.5 bar |
Temperature range | from -25 to 160 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | BAUMSL |
Norm design | DIN 3760-AS |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | Yes |