FREUDENBERG

FREUDENBERG Oil seal FKM585 BAUMSLX2 65x120x12

  • ERIKS:11373299
Image 1
Image 2
Image 1
Image 2
Save to list

€56.40/ pieceexcl. VAT

€68.24incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€67.68

-

5+

€56.40

16.67%

25+

€52.64

22.22%

50+

€45.12

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Series
Rubber
Shaft Diameter
65 mm
Housing diameter
120 mm
Brand design
BAUMSL
Material lip
FKM
Seal height
12 mm
Spring material
Carbon steel
Maximum static pressure
0.5 bar
Temperature range
from -25 to 160 °C
Maximum static pressure (not bar)
0.05 MPa
Type
BAUMSL
Norm design
DIN 3760-AS 
Material surface
Rubber
Pressure resistant
No
With dust lip
Yes