FREUDENBERG

FREUDENBERG Oil seal FKM Cassette 3 60x84x13/14,5

  • ERIKS:11292462
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Not available in webshop

Sold per: 40Min. order: 40

Estimated delivery date - 12/02/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Shaft Diameter
60 mm
Housing diameter
84 mm
Brand design
Cassette type 3
Material lip
FKM
Seal height
13 mm
Seal height 2
14.5
Maximum shaft speed
6 m/s
Temperature range
from -30 to 100 °C
Maximum static pressure (not bar)
0.05 MPa
Type
Cassette type 3