FREUDENBERG

FREUDENBERG Oil seal FKM Cassette 3 150x180x14,5/16

  • ERIKS:11292478
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Not available in webshop
Estimated delivery date - 12/02/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Shaft Diameter
150 mm
Housing diameter
180 mm
Brand design
Cassette type 3
Material lip
FKM
Seal height
14.5 mm
Seal height 2
16
Maximum shaft speed
6 m/s
Temperature range
from -30 to 100 °C
Maximum static pressure (not bar)
0.05 MPa
Type
Cassette type 3