FREUDENBERG

FREUDENBERG Lipseal PTFE carbon 561/10 B2PT 75x95x10

  • ERIKS:11293565
Image 1
Save to list

€321.75/ pieceexcl. VAT

€389.32incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€321.75

-

5+

€268.13

16.67%

25+

€250.25

22.22%

50+

€214.50

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Shaft Diameter
75 mm
Housing diameter
95 mm
Material lip
PTFE
Seal height
10 mm
Temperature range
from -80 to 200 °C
Type
B2PT