FREUDENBERG

FREUDENBERG Lipseal PTFE carbon 561/10 B2PT 52x72x8

  • ERIKS:11372516
Image 1
Save to list
Not available in webshop
Estimated delivery date - 05/02/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Shaft Diameter
52 mm
Housing diameter
72 mm
Material lip
PTFE
Seal height
8 mm
Temperature range
from -80 to 200 °C
Type
B2PT