

€178.13/ pieceexcl. VAT
€215.54incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €213.75 | - |
5+ | €178.13 | 16.67% |
25+ | €166.25 | 22.22% |
50+ | €142.50 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Shaft Diameter | 50 mm |
Housing diameter | 68 mm |
Material lip | PTFE |
Seal height | 8 mm |
Temperature range | from -80 to 200 °C |
Type | B2PT |