

€150.38/ pieceexcl. VAT
€181.96incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €180.45 | - |
5+ | €150.38 | 16.67% |
25+ | €140.35 | 22.22% |
50+ | €120.30 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | Standard |
Shaft Diameter | 38 mm |
Housing diameter | 55 mm |
Material lip | PTFE |
Seal height | 8 mm |
Maximum static pressure | 10 bar |
Maximum shaft speed | 30 m/s |
Temperature range | from -80 to 200 °C |
Maximum static pressure (not bar) | 1 MPa |
Type | B2PT |