FREUDENBERG

FREUDENBERG Lipseal PTFE carbon 561/10 B2PT 30x50x7

  • ERIKS:11372504
Image 1
Save to list

€180.45/ pieceexcl. VAT

€218.34incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€180.45

-

5+

€150.38

16.67%

25+

€140.35

22.22%

50+

€120.30

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Shaft Diameter
30 mm
Housing diameter
50 mm
Material lip
PTFE
Seal height
7 mm
Temperature range
from -80 to 200 °C
Type
B2PT