

€141.75/ pieceexcl. VAT
€171.52incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €141.75 | - |
5+ | €118.13 | 16.67% |
25+ | €110.25 | 22.22% |
50+ | €94.50 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | Standard |
Shaft Diameter | 20 mm |
Housing diameter | 30 mm |
Material lip | PTFE |
Seal height | 7 mm |
Maximum static pressure | 10 bar |
Maximum shaft speed | 30 m/s |
Temperature range | from -80 to 200 °C |
Maximum static pressure (not bar) | 1 MPa |
Type | B2PT |