FREUDENBERG

FREUDENBERG Lipseal PTFE carbon 561/10 B2PT 17x35x7

  • ERIKS:11293574
Image 1
Save to list

€153.00/ pieceexcl. VAT

€185.13incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€153.00

-

5+

€127.50

16.67%

25+

€119.00

22.22%

50+

€102.00

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Shaft Diameter
17 mm
Housing diameter
35 mm
Material lip
PTFE
Seal height
7 mm
Temperature range
from -80 to 200 °C
Type
B2PT