

€137.70/ pieceexcl. VAT
€166.62incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €137.70 | - |
5+ | €114.75 | 16.67% |
25+ | €107.10 | 22.22% |
50+ | €91.80 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Shaft Diameter | 14 mm |
Housing diameter | 30 mm |
Material lip | PTFE |
Seal height | 7 mm |
Temperature range | from -80 to 200 °C |
Type | B2PT |