




€16.74/ pieceexcl. VAT
€20.26incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.74 | - |
5+ | €13.95 | 16.67% |
25+ | €13.02 | 22.22% |
50+ | €11.16 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | H OF |
Rod diameter | 35 mm |
Groove Diameter | 60 mm |
Seal height | 15 mm |
Material seal | NBR |
Compound | 88 NBR 101 |
Temperature range | from -30 to 100 °C |
Max. operating pressure | 100 bar |
Maximum Speed | 0.5 m/s |