






€23.33/ pieceexcl. VAT
€28.23incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.99 | - |
5+ | €23.33 | 16.67% |
25+ | €21.77 | 22.22% |
50+ | €18.66 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | H MF |
Material seal | NBR101 |
Max. operating pressure | 100 bar |
Maximum Speed | 0.5 m/s |