Products
Brands
About Eriks
Customer service
BE - English
Home
Hat seal H MF NBR101 12x30x9 H...
FREUDENBERG Hat seal H MF NBR101 12x30x9 H12-16
ERIKS:
11077425
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Sold per: 5
Min. order: 5
Estimated delivery date - 27/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
FREUDENBERG
Type
H MF
Material seal
NBR101
Max. operating pressure
100 bar
Maximum Speed
0.5 m/s
See all variants
Log in