Products
Brands
About Eriks
Customer service
BE - English
Home
Guide ring KF PTFE/brass 75x80...
FREUDENBERG Guide ring KF PTFE/brass 75x80x9,6
ERIKS:
12628884
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 20/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
FREUDENBERG
Type
KF
Internal diameter
75 mm
Outer diameter
80 mm
Groove Width
9.6 mm
See all variants
Log in