






€76.77/ pieceexcl. VAT
€92.89incl. VAT
55 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €76.77 | - |
5+ | €63.98 | 16.67% |
25+ | €59.71 | 22.22% |
50+ | €51.18 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | FOI |
Rod diameter | 22 mm |
Groove Diameter | 28.2 mm |
Groove Width | 4.8 mm |
Seal height | 4.3 mm |
Material seal | PTFE |
Compound | PTFE F56110 |
Temperature range | from -200 to 260 °C |
Max. operating pressure | 300 bar |
Maximum Speed | 15 m/s |