FREUDENBERG

FREUDENBERG Complete piston TDUOH 88 NBR 101 80x12x30

  • ERIKS:11292552
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Not available in webshop
Estimated delivery date - 27/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
T-Duo H
Bore diameter
80 mm
Groove Diameter
12 mm
Seal height
30 mm
Material seal
NBR
Compound
88 NBR 101
Temperature range
from -30 to 100 °C
Principle of operation
Double acting
Max. operating pressure
60 bar
Maximum Speed
0.5 m/s