FREUDENBERG

FREUDENBERG Complete piston T-Duo 45-25 NBR709 45x10x25

  • ERIKS:11292563
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 05/02/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Bore diameter
45 mm
Groove Diameter
10 mm
Seal height
25 mm
Material seal
NBR
Compound
80 NBR 709