FREUDENBERG

FREUDENBERG Complete piston Pneuko G PA-NBR 60x12x8

  • ERIKS:11292637
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€44.64/ pieceexcl. VAT

€54.01incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€44.64

-

5+

€37.20

16.67%

25+

€34.72

22.22%

50+

€29.76

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
Pneuko G
Bore diameter
60 mm
Groove Diameter
12 mm
Seal height
8 mm
Material seal
NBR
Compound
72 NBR 708
Material guide ring
PA
Temperature range
from -20 to 100 °C
Principle of operation
Double acting
Max. operating pressure
10 bar
Maximum Speed
1 m/s