






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | Simko 320 |
Bore diameter | 60 mm |
Groove Diameter | 48 mm |
Material seal | NBR/fabric |
Compound | 80 NBR 709 |
Material guide ring | PA |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |