FREUDENBERG

FREUDENBERG Compact seal Simko 320 80 NBR 878/PA 63x51 L=20,5

  • ERIKS:11301078
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€42.30/ pieceexcl. VAT

€51.18incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€42.30

-

5+

€35.25

16.67%

25+

€32.90

22.22%

50+

€28.20

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
Simko 320
Bore diameter
63 mm
Groove Diameter
51 mm
Groove Width
20.5 mm
Material seal
NBR/fabric
Compound
80 NBR 878
Material guide ring
PA
Temperature range
from -30 to 100 °C
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s