






€276.30/ pieceexcl. VAT
€334.32incl. VAT
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €276.30 | - |
5+ | €230.25 | 16.67% |
25+ | €214.90 | 22.22% |
50+ | €184.20 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | Simko 320 |
Bore diameter | 250 mm |
Groove Diameter | 230 mm |
Groove Width | 31.5 mm |
Material seal | NBR/fabric |
Compound | 80 NBR 878 |
Material guide ring | PA |
Temperature range | from -30 to 100 °C |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |