FREUDENBERG

FREUDENBERG Compact seal Simko 320 80 NBR 878/PA 110x96 L=22,5

  • ERIKS:11292601
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€84.15/ pieceexcl. VAT

€101.82incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€84.15

-

5+

€70.13

16.67%

25+

€65.45

22.22%

50+

€56.10

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
Simko 320
Bore diameter
110 mm
Groove Diameter
96 mm
Groove Width
22.5 mm
Material seal
NBR/fabric
Compound
80 NBR 878
Material guide ring
PA
Temperature range
from -30 to 100 °C
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s