FREUDENBERG

FREUDENBERG Compact seal S8 NBR/fabric 8x15 L=6,4

  • ERIKS:10018640
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Not available in webshop
Estimated delivery date - 05/02/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
S8
Rod diameter
8 mm
Groove Diameter
15 mm
Groove Width
6.4 mm
Seal height
6 mm
Material seal
NBR/fabric
Compound
70 NBR B209
Temperature range
from -30 to 100 °C
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s