FREUDENBERG

FREUDENBERG Compact seal S8 NBR/fabric 85x97 L=9,6

  • ERIKS:10018701
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Not available in webshop
Estimated delivery date - 08/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
S8
Rod diameter
85 mm
Groove Diameter
97 mm
Groove Width
9.6 mm
Seal height
9 mm
Material seal
NBR/fabric
Compound
70 NBR B209
Temperature range
from -30 to 100 °C
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s