FREUDENBERG

FREUDENBERG Compact seal S8 NBR/fabric 75x87 L=9,6

  • ERIKS:10018699
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Not available in webshop
15 In stock - Estimated delivery date 09/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
S8
Rod diameter
75 mm
Groove Diameter
87 mm
Groove Width
9.6 mm
Seal height
9 mm
Material seal
NBR/fabric
Compound
70 NBR B209
Temperature range
from -30 to 100 °C
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s