






€100.35/ pieceexcl. VAT
€121.42incl. VAT
13 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €100.35 | - |
5+ | €83.63 | 16.67% |
25+ | €78.05 | 22.22% |
50+ | €66.90 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | S8 |
Rod diameter | 100 mm |
Groove Diameter | 115 mm |
Groove Width | 12 mm |
Seal height | 11.3 mm |
Material seal | NBR/fabric |
Compound | 70 NBR B209 |
Temperature range | from -30 to 100 °C |
Max. operating pressure | 250 bar |
Maximum Speed | 0.5 m/s |