






€30.15/ pieceexcl. VAT
€36.48incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.15 | - |
5+ | €25.13 | 16.67% |
25+ | €23.45 | 22.22% |
50+ | €20.10 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | L43 |
Bore diameter | 55 mm |
Groove Diameter | 39 mm |
Groove Width | 20.5 mm |
Material seal | NBR |
Compound | 80 NBR B281 |
Material back-up ring | TPE |
Material guide ring | PA |
Temperature range | from -30 to 100 °C |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |