






€5.00/ pieceexcl. VAT
€6.05incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.00 | - |
5+ | €4.16 | 16.67% |
25+ | €3.89 | 22.22% |
50+ | €3.33 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | Airzet PR |
Rod diameter | 8 mm |
Groove Diameter | 15 mm |
Groove Width | 2.5 mm |
Seal height | 2.3 mm |
Material seal | NBR |
Compound | 80 NBR 186349 |
Temperature range | from -30 to 80 °C |
Groove type | Closed |
Max. operating pressure | 12 bar |
Maximum Speed | 1 m/s |