






€9.90/ pieceexcl. VAT
€11.98incl. VAT
135 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.90 | - |
5+ | €8.25 | 16.67% |
25+ | €7.70 | 22.22% |
50+ | €6.60 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | Airzet PR |
Rod diameter | 25 mm |
Groove Diameter | 34 mm |
Groove Width | 3 mm |
Seal height | 2.8 mm |
Material seal | NBR |
Compound | 80 NBR 186349 |
Temperature range | from -30 to 80 °C |
Groove type | Closed |
Max. operating pressure | 12 bar |
Maximum Speed | 1 m/s |