






€8.42/ pieceexcl. VAT
€10.19incl. VAT
62 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.41 | - |
5+ | €7.01 | 16.67% |
25+ | €6.55 | 22.22% |
50+ | €5.61 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | Airzet PR |
Rod diameter | 20 mm |
Groove Diameter | 29 mm |
Groove Width | 3 mm |
Seal height | 2.8 mm |
Material seal | NBR |
Compound | 80 NBR 186349 |
Temperature range | from -30 to 80 °C |
Groove type | Closed |
Max. operating pressure | 12 bar |
Maximum Speed | 1 m/s |