






€7.20/ pieceexcl. VAT
€8.71incl. VAT
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.20 | - |
5+ | €6.00 | 16.67% |
25+ | €5.60 | 22.22% |
50+ | €4.80 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | Airzet PR |
Rod diameter | 16 mm |
Groove Diameter | 25 mm |
Groove Width | 3 mm |
Seal height | 2.8 mm |
Material seal | NBR |
Compound | 80 NBR 186349 |
Temperature range | from -30 to 80 °C |
Groove type | Closed |
Max. operating pressure | 12 bar |
Maximum Speed | 1 m/s |